missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes

Catalog No. 13642225
Change view
Click to view available options
Cell Constant:
0.475 cm-1
0.55 cm-1
Connector Types:
8-pin Mini-DIN
Length (English) Cable:
5 ft.
10 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant Connector Types Length (English) Cable
13642225 0.475 cm-1 8-pin Mini-DIN 5 ft.
13642226 0.475 cm-1 8-pin Mini-DIN 10 ft.
13644942 0.55 cm-1 8-pin Mini-DIN 5 ft.
13642228 0.55 cm-1 8-pin Mini-DIN 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13642225 Supplier Thermo Scientific™ Supplier No. ORI 013005MD
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Measure the most challenging samples accurately and under a wide range of conditions with these conductivity electrodes.

The Thermo Scientific™ Orion™ Conductivity electrode 013005MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and EPA 120.1 (rev 1982), SM 2510 B, ASTM D1125-95 (99) (A) for Wastewater measurements.
 

Features

Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes.

These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant with these conductivity probes being ideal for high and standard conductivity samples or difficult samples such as wastewater, runoff water and mud.

DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Solutions required:

Standards

  • 011008 100 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100910 147 μS/cm conductivity standard, 10 pouches
  • 011007 1413 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100710 1413 μS/cm conductivity/TDS standard, 10 pouches
  • 011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
  • 011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
  • 01100510 111 mS/cm conductivity standard, 10 pouches

Items included with

  • 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle

Warranty period

  • 24 months from date of purchase

Specifications

Cell Constant 0.475 cm-1
For Use With (Equipment) Orion Star Series Meters
Type 4-Electrode Conductivity Cell, Mini-Din Connector
Sensor Types 4 Electrode Graphite Cell
Connector Types 8-pin Mini-DIN
Description Orion DuraProbe Epoxy Bodied Graphite 4-Cell Conductivity Electrode
Diameter (English) Body 0.59 in.
Diameter (Metric) Body 15 mm
Length (English) Cable 5 ft.
Length (Metric) Cable 1.5 m
Material Epoxy
Measurement Ranges 1 μS/cm to 200 mS/cm
Min. Immersion 35 mm
Storage Method Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Probe Conductivity probe with built-in ATC temperature sensor
Show More Show Less