missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Ionplus™ Sure-Flow™ Cyanide Combination Ion Selective Electrode
Measure cyanide ions in aqueous solutions quickly, simply, accurately and economically.
Spécifications
| Junction | Sure-Flow Junction |
|---|---|
| For Use With (Equipment) | ISE Meter |
| Numéro de catalogue | Numéro du manufacturier. | Connector Types | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Connector Types | Prix | Quantity & Availability | |||||
|
13642264
|
Thermo Scientific™
9606BNWP |
BNC (Waterproof) |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Measure cyanide ions in aqueous solutions quickly, simply and economically with Thermo Scientific™ Orion™ Cyanide Electrodes.
The ThermoFisher Orion Cyanide electrode complies with SM 4500-CN- F-1999 for Drinking water ; and SM 4500-CN- F-1999, ASTM D2036-09 (A)Wastewater measurements.
Features
- 9606BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
Solutions required
- ISA
- 951011 ISA for cyanide measurements, 475 mL bottle
- Electrode fill solution
- 900062 Optimum Results B electrode filling solution, 5 x 60 mL bottles
Items included with
- 900062 Optimum Results B electrode filling solution. 60mL 1 bottle
- 948201 Polishing strip. Qty 2
Warranty period
- 12 months from date of purchase
Spécifications
| Sure-Flow Junction | |
| ISE Meter |