missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Glass Bodied Temperature Probes
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change with the Thermo Scientific™ Orion™ 927006MD Glass ATC Probe. Ideal for solutions that contain organic solvents.
Warranty period
12 months from date of purchase
Specifications
Specifications
| For Use With (Equipment) | Orion Star, Orion Star A, Orion Versa Star |
| Type | ATC Probe |
| Temperature (Metric) Operating | 0°C to 100°C |
| Accuracy | ±1°C |
| pH Range | 0 to 14 |
| Material | Glass |
| Diameter (English) Body | 0.3 in. |
| Diameter (Metric) Body | 8 mm |
| Length (English) | 4.7 in. |
| Length (Metric) | 120 mm |
| Show More |