missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Refillable Epoxy Bodied Combination pH Electrode

Confidently maneuver and measure in the field or on the plant floor with Orion™ refillable epoxy body electrodes.

Supplier:  Thermo Scientific™ 9156BNWP

 View more versions of this product

Catalog No. 13-642-251


Only null left

Description

Description

Thermo Scientific™ Orion™ Silver Chloride Refillable Electrodes provide reliable and accurate measurements of routine samples. They are available is epoxy bodies for ruggedness and best suited for general purpose samples and drinking water.
 

Includes:

  • 60ml bottle of Orion electrode fill solution, 900011
Specifications

Specifications

General purpose combination pH electrode with epoxy body and waterproof BNC connection
Glass Fiber
0 to 14
Combination pH Electrode, BNC waterproof connector
Orion pH Meter
0.02
4.7 in.
0.47 in.
16 mm
BNC (Waterproof)
Epoxy Body
0°C to 90°C
4M KCl with Ag/AgCl
Ag/AgCl
32°F to 194°F
120 mm
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions