missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ROSS™ Sure-Flow™ Epoxy Bodied Combination pH Electrode

Catalog No. 13642242
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13642242 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Polar organic compounds should be avoided.
Catalog No. 13642242 Supplier Thermo Scientific™ Supplier No. 8165BNWP
Only null left
Polar organic compounds should be avoided.

Attain stable, drift-free measurements of challenging samples using a sure-flow electrode with its unique free-flowing liquid-to-liquid junction.

Thermo Scientific™ Orion™ Sure-Flow™ electrodes are built with a unique free-flowing liquid-to-liquid junction that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They are available in epoxy bodies for ruggedness and best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries.
 

The Orion ROSS Sure-Flow pH Electrode provides field pH measurement where stability and high performance is desired (on-site pH soil). With a waterproof BNC connector, the pH electrode is made of a rugged epoxy body that resistants strong acids and bases.

The unique free-flowing junction cleans easily between measurements; press down on the cap to allow filling solution to flow through the junction and carry away any contaminants that may interfere with measurement. This clog-free feature offers the longest use life. A sleeve protects the pH sensing bulb and removes for easy cleaning.

ROSS pH Electrode Benefits:

  • Improved measurements
  • Compatiblity with any brand of meter
  • TRIS compatible for use with most samples, including proteins and sulfides
  • Mercury and silver free to prevent sample contamination

Includes:

  • Detachable bulb guard
  • Two 60mL bottles of fill solution (810007)
  • 1m Cable

Notes:

  • Used intermittently in some organics
  • Polar organic compounds should be avoided

Specifications

Description With waterproof connector
Connector Types BNC (Waterproof)
Junction Sure-Flow
Material Epoxy Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Electrode, epoxy body, BNC waterproof connector
Filling Solution Type 3M KCl
For Use With (Equipment) Standard pH Meter, BNC connector
Includes Detachable bulb guard, 2 x 60mL bottles of fill solution
Internal Reference ROSS
Precision 0.01
Temperature (English) Operating 32°F to 212°F
Length (English) Cable 39 in.
Length (Metric) Cable 1 m
Diameter (Metric) Cap 16 mm
Show More Show Less