missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Organic Chemistry Set (10 BU)

Catalog No. S29500
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29500 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29500 Supplier Eisco™ Supplier No. CH0874

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Organic Chemistry Set contains 22 items all with 10/19 ground joints for maximum versatility. Over 20 standard assemblies can be constructed.

  • All 22 items use 10/19 ground joints
  • Over 20 standard assemblies can be constructed
  • Designed for starting material up to 15 g
  • Packed in die-cut foam lined box, great for storage
  • Includes the following:
    • 1 Liebig condenser
    • 1 Dropping funnel, 20 mL
    • 1 pear shape flask, 25 mL
    • 1 Three neck flask, 25 mL
    • 3 Round bottom flasks 5 mL
    • 1 Air leak / steam inlet
    • 1 Thermometer -10°C to 250°C
    • 1 Dropping pipette
    • 1 Rubber teat
    • 1 Receiver adapter
    • 2 Stoppers
    • 1 Still head
    • 1 Air condenser
    • 1 Filter funnel
    • 1 Receiver tube
    • 1 Willstätter nail
    • 1 Gas inlet tube
    • 1 Drying tube
    • 1 Stirrer

Warranty

1 year limited manufacturer warranty.

Specifications

Height (English) 16 in.
For Use With (Application) Organic Chemistry
Includes 22 Pieces
Material Borosilicate Glass
Quantity 1 Ea.
Height (Metric) 40.6 cm
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Standard Taper Joint 10/19
Sterility Non-sterile
Product Type Microchemistry Kit
Show More Show Less