missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Organic Chemistry and Distillation Kit

Catalog No. S28013
Change view
Click to view available options
Height (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S28013 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28013 Supplier Eisco™ Supplier No. CH0880

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Organic Chemistry and Distillation Kit contains 11 items of 19/26 ground joint. Packed in a diecut foam lined box.

Consists of:

  • 1 Dropping funnel, 100 mL
  • 1 Air leak / steam inlet tube
  • 1 Liebig condenser
  • 1 Receiver adapter
  • 1 Stopper
  • 1 Flask, round bottom, 250 mL
  • 1 Cone / screw cap adapter
  • 1 Still head
  • 1 Flask, pear shaped 100 mL
  • 1 Filter funnel, 24 mm. dia. perforated plate
  • 1 Flask, buchner, 100 mL

Specifications

Height (English) 5 in.
Material Borosilicate Glass
Height (Metric) 12.7 cm
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Standard Taper Joint 19/26
Sterility Non-sterile
Product Type Chemistry Kit