missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Organic Carbon Standard, 500 ppm C, Ricca Chemical
Specifications
Specifications
| Packaging | Amber Glass Bottle |
| Odor | Odorless |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Type | Standard |
| Quantity | 250 mL |
| Grade | Laboratory |
| Chemical Name or Material | Organic Carbon Standard, 500 ppm C |
Safety and Handling
| ShelfLife | 12 months |