missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Orbital-Genie Shaker Mat
Description
- Benchtop Orbital Shaker equipped with an adhering mat providing a flat platform with adhering rubber mat perfect for use with open containers.
- Rinse clean to renew adhering properties.
Specifications
Specifications
| Orbit | 35 mm |
| Load Bearing Capacity (Metric) | 12 kg |
| Speed Range | 10 to 300 rpm |
| Voltage | 120 V |
| Product Type | Shaker |
| Model | Orbital-Genie |