missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Optical Glass Lens Set with Storage Box, Set of 6

Catalog No. S27408
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S27408 38 mm
S24370 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27408 Supplier Eisco™ Supplier No. PH0538B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optical glass lens set with storage box includes 6 different optical glass lenses.

  • Set includes one of each: double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Ground and polished face, ground edges
  • Includes wooden storage case with latch

Specifications

Material Glass
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Includes Wooden Storage Box, and One of Each Lens Type: Double Convex, Plano-Convex, Converging Concave-Convex, Diverging Concave-Convex, Double Concave, Plano-Concave
Product Type Glass Lens Set
Shape Spherical