missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Optical Acrylic Lens Set with Storage Box, Set of 6

Catalog No. S27409
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S27409 38 mm
S24371 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27409 Supplier Eisco™ Supplier No. PH0538D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optical acrylic lens set with storage box includes 6 different optical acrylic lenses.

  • Set includes one of each: double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Polished face and edges
  • Includes wooden storage case with latch

Specifications

Material Acrylic
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Includes Wooden Storage Box, and One of Each Lens Type: Double Convex, Plano-Convex, Converging Concave-Convex, Diverging Concave-Convex, Double Concave, Plano-Concave
Product Type Optical Lens Set
Shape Spherical