missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Open Ended Glass Combusion Tube, 11.8 inch

Catalog No. S41748
Change view
Click to view available options
Diameter (Metric) Outer:
22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S41748 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41748 Supplier Eisco™ Supplier No. CH0752B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open Ended Glass Combusion Tube is open at both ends, making it ideal for oxidation and reduction of chemical substances.

  • Made from high quality borosilicate glass, designed with 2 open ends
  • Bore of 0.67 in.

Warranty

1 year limited manufacturer warranty

Specifications

Certifications/Compliance No
Autoclavable Autoclavable
Diameter (English) Inner 0.66 in.
Diameter (Metric) Inner 17 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.86 in.
Diameter (Metric) Outer 22 mm
Overall Length (English) 11.8 in.
Overall Length (Metric) 30 cm
Thickness (English) 0.19 in.
Thickness (Metric) 5 mm
For Use With Labware
For Use With (Application) Chemical combustion
Width (Metric) 22 mm
Weight (Metric) 45.35 g
Height (Metric) 30 cm
Color Clear
Product Type Glass Tubing
Show More Show Less