missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Open Ended Combustion Tube

Catalog No. S27104
Change view
Click to view available options
Diameter (Metric) Outer:
17 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27104 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27104 Supplier Eisco™ Supplier No. CH0752A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for the oxidation and reduction of chemical substances, this tube is open on both ends and has superior chemical durability

  • For oxidation and reduction of chemical substances
  • Borosilicate 3.3 glass
  • Overall Length: 30 cm
  • Outer Diameter: 17 mm
  • Bore: 11 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.4 in.
Diameter (Metric) Inner 11 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 17 mm
Overall Length (English) 11.8 in.
Overall Length (Metric) 30 cm
Thickness (English) 0.2 in.
Thickness (Metric) 6 mm
Width (Metric) 5 cm
Weight (Metric) 45.35 g
Height (Metric) 5 cm
Color Clear
Product Type Combustion Tubing
Show More Show Less