missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ One-Hour Fire Barrier

Catalog No. 19085848
Change view
Click to view available options
Holds:
1 Cylinder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19085848 1 Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085848 Supplier Justrite™ Supplier No. 35352

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ One-Hour Fire Barrier is for applications where both fuels and oxidizers are stored in close proximity

  • Barrier between barricade racks, mounting brackets, or stands exceeds minimum NFPA 55, OSHA and CGA standards for separation of oxidizers and flammable gases
  • Constructed using fire-resistant Marinite™ I
  • Fully encased into welded steel panels
  • May be mounted to exterior walls and floor using provided mounting holes with self-supplied fasteners, or be used as a free-standing wall
  • Lift hook plates supplied for installation positioning

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Type One-Hour Fire Barrier
Holds 1 Cylinder
Material Steel, Marinite I
Color Gray
Dimensions (L x W x H) 2 x 12 x 60 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1524 mm
Length (Metric) 51 mm
Weight (English) 45 lb.
Width (Metric) 305 mm
Show More Show Less