missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Tissue Master Probe

Description
Requires
Tissue Master homogenizers
For use with Tissue Master 50, Tissue Master 125 and Tissue Master 240 homogenizers
- Size: 7mm (0.28 in.)
- Material: Stainless steel
Specifications
Specifications
| Product Type | Probe |
| Diameter (English) | 0.27 in. |
| Diameter (Metric) | 0.7 cm |
| Length (English) | 0.28 in. |
| Length (Metric) | 7 mm |
| Material | Stainless Steel |
| For Use With (Equipment) | 50, 125, 240 Tissue Master |