missing translation for 'onlineSavingsMsg'
Learn More

Omni International Motor Stand Assembly
GREENER_CHOICE

Catalog No. 15340107
Change view
Click to view available options
Height (Metric):
48.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
15340107 48.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15340107 Supplier Omni International Supplier No. S1000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Stand and stand rod. Motor support rod is sold separately (see S0040).

Motor Stand Assembly for TH, GLH and THQ Homogenizers

  • Compatible with the Omni TH, GLH850, and THQ Rotor Stator Homogenizers
  • Includes: Baseplate and rod

Specifications

Material Stainless Steel
Height (Metric) 48.2 cm
Height (English) 19 in.
Diameter (English) Outer 0.37 in.
Diameter (Metric) Outer 0.93 cm
Product Type Motor Stand Assembly
Quantity Each