missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Omegawax™ Capillary GC Column, df 0.25 μm
Omegawax™ capillary GC column may be used for herbicide determination using In-tube Solid-phase microextraction (SPME).
Supplier: MilliporeSigma™ Supelco™ 24136
Description
Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. 50 C to 280 C (isothermal or programmed)Specifications
| 0.25 mm | |
| Capillary GC | |
| 50°C to 280°C (isothermal or programmed) | |
| 0.25 μm | |
| Fused Silica |
| G16 | |
| Omegawax | |
| Gas Chromatography (GC) | |
| 30 m | |
| Poly(ethylene glycol) |
Omegawax is a registered trademark of Sigma-Aldrich Co. LLC