missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Omegawax™ Capillary GC Column, df 0.25 μm
Description
Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. 50 C to 280 C (isothermal or programmed)
Specifications
Specifications
| USP Type | G16 |
| Type | Capillary GC |
| Product Line | Omegawax |
| Max. Temperature | 50°C to 280°C (isothermal or programmed) |
| Diameter (Metric) Inner | 0.32 mm |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Packing Material | Poly(ethylene glycol) |
Omegawax is a registered trademark of Sigma-Aldrich Co. LLC