missing translation for 'onlineSavingsMsg'
Learn More

Ohio Valley Specialty Chemical Untreated Glass Wool

Catalog No. 22289336
Encompass
Change view
Click to view available options
Weight (Metric):
50g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
22289336 50g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22289336 Supplier Ohio Valley Specialty Chemical Supplier No. 3350

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Quantity Each
Product Type Glass Wool
Material Borosilicate Glass
Weight (Metric) 50g
Weight (English) 0.11 lb.
Diameter (Metric) Outer 8μm