missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 3000 Compact Food Scales

Catalog No. p-4110803
Change view
Click to view available options
Capacity:
500 g, 1.1 lb.
400 g
4 kg
Model:
V31X501
V31XH4
V31XH402
Battery Life:
120 Hr.
50 Hr.
Readability:
0.01 g
0.1 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Battery Life Readability
02115332 4 kg V31XH4 50 Hr. 0.1 g
02115331 400 g V31XH402 50 Hr. 0.01 g
02115333 500 g, 1.1 lb. V31X501 120 Hr. 0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02115332 Supplier OHAUS™ Supplier No. 83998177

Stainless-steel design in a high-performance, easy-to-use, portable scale

  • Software for weighing, percent weighing and specific gravity determination
  • All stainless-steel construction
  • Compact space-saving footprint
  • AC adapter (supplied) or 4 C batteries
  • Adjustable levelling feet and bubble (only for XW models)
  • Load cell lock, user adjustable filtering and optional food accessories
  • LCD with white LED backlight

Certifications

NSF Certified

Compliance

Supports HACCP compliance; washable models available.

Specifications

Automation Interface 3 Mechanical switch
Battery Life 50 Hr.
Battery Type 4 C
Calibration Digital external span calibration
Certifications/Compliance ISO 9001:2008, NSF/ANSI 169-2005, USDA/AMS, HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus AC power pack, Directive 2002/96/EC, NTEP CoC No. 08-008
Capacity 4 kg
Display Type LCD
Readability 0.1 g
Format Gram, kilogram, ounce, pound, fluid ounce
Includes AC adapter, adjustable leveling feet and bubble, load cell lock
Material Stainless Steel
Model V31XH4
Stabilization Time <3 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Type Valor™ 3000 Compact Food Scale
Dimensions (L x W x H) 8.5 x 7.3 x 3 in. (21.8 x 18.6 x 7.7 cm)
Length (English) 8.5 in.
Length (English) Pan 5.8 in.
Length (Metric) 21.8 cm
Length (Metric) Pan 14.6 cm
Width (English) 7.3 in.
Width (English) Pan 6.2 in.
Width (Metric) 18.6 cm
Width (Metric) Pan 15.8 cm
Height (English) 3 in.
Height (Metric) 7.7 cm
Weight (English) 2.9 lb.
Weight (Metric) 1.3 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less