missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ Count 3000 Counting Scales

Catalog No. 02112227
Change view
Click to view available options
Capacity:
13.6 kg, 30 lb.
2.72 kg, 6 lb.
6 kg, 15 lb.
1.5 kg
30 kg
Model:
RC31P15
RC31P1502
RC31P3
RC31P30
RC31P6
Readability:
0.05 g
0.1 g
0.2 g
0.5 g
1 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
02112227 30 kg RC31P30 1 g
02112224 2.72 kg, 6 lb. RC31P3 0.1 g
02112223 1.5 kg RC31P1502 0.05 g
02112225 6 kg, 15 lb. RC31P6 0.2 g
02112226 13.6 kg, 30 lb. RC31P15 0.5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02112227 Supplier OHAUS™ Supplier No. 30031791

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-precision dedicated counting scale with advanced software for counting and packaging parts

With low Average Piece Weight (APW) alert and automatic APW recalculation, the Ranger Count offers 1:1,500,000 internal counting resolution to handle counting even the smallest parts precisely

Standard Features

  • Precise counting and weighing performance with 30 item library: 1:30,000 display resolution and 1:1,500,000 internal counting resolution
  • User friendly counting scale on the market: large bright displays and SmarText™ navigation
  • Rapid stabilization: provides unmatched throughput: produces accurate results within one second
  • More connectivity options: supports two-scale counting through the optional 2nd Platform to support weighing jobs that require a higher capacity platform or additional platform space
  • Portability and versatile power options: convenient integrated carrying handle and rechargeable lead acid battery
  • Tare range full capacity by subtraction, Zero range 4% or 20% of full scale capacity
  • Scale Dimensions (WxLxH) 12.2x12.9x4.6 in.

Application Modes

  • Weighing: Determine the weight of items in one or more weighing units -- lb, oz, lb:oz, kg or g
  • Advanced Parts Counting: Count parts fast for packaging and inventory control uses, with added software for APW low alert and automatic recalculation of APW during sampling
  • Check Counting/Weighing: Use the bright red/yellow/green LED's to easily fill containers and packages by weight or by a specified number of parts
  • Accumulation: Keep a running total of all items, by weight, parts count or percent of reference

Specifications

Automation Interface 8 Function, 12 numeric mechanical keys
Battery Life 210 Hr.
Battery Type Rechargeable lead acid
Calibration External, with user selectable calibration weight value
Certifications/Compliance ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12.46), (Class 3, nmax 3000), CSA C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1
Connection Type RS232
Capacity 30 kg
Display Type LCD
Readability 1 g
Format Gram, kilogram, ounce, pound
Includes AC power, integrated carrying handle
Material ABS Plastic, Stainless Steel
Model RC31P30
Stabilization Time 1 sec.
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10°C to +40°C
Type Ranger™ Count 3000 Counting Scale
Dimensions (L x W x H) 12.9 x 12.2 x 4.6 in. (32.7 x 30.9 x 11.7 cm)
Length (English) 12.9 in.
Length (English) Pan 8.9 in.
Length (Metric) 32.7 cm
Length (Metric) Pan 22.5 cm
Width (English) 12.2 in.
Width (English) Pan 11.8 in.
Width (Metric) 30.9 cm
Width (Metric) Pan 30 cm
Height (English) 4.6 in.
Height (Metric) 11.7 cm
Weight (English) 9.2 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Legal for Trade Class III
Show More Show Less