missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 7000 Compact Scales

Catalog No. 01920122
Change view
Click to view available options
Capacity:
3 kg
6 kg
15 kg
35 kg
Readability:
0.01 g (0.0002 lb.)
0.02 g (0.00005 lb.)
0.05 g (0.0001 lb.)
0.1 g (0.0002 lb.)
0.2 g (0.0005 lb.)
0.5 g (0.0011 lb.)
Dimensions (L x W x H):
240 x 240 mm
280 x 280 mm
377 x 311 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Dimensions (L x W x H)
01920122 15 kg 0.1 g (0.0002 lb.) 377 x 311 mm
01920120 3 kg 0.01 g (0.0002 lb.) 240 x 240 mm
01920124 3 kg 0.05 g (0.0001 lb.) 280 x 280 mm
01920123 35 kg 0.1 g (0.0002 lb.) 377 x 311 mm
01920121 6 kg 0.02 g (0.00005 lb.) 240 x 240 mm
01920125 6 kg 0.1 g (0.0002 lb.) 280 x 280 mm
01920126 15 kg 0.2 g (0.0005 lb.) 377 x 311 mm
01920127 35 kg 0.5 g (0.0011 lb.) 377 x 311 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01920122 Supplier OHAUS™ Supplier No. 30088842

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get the weighing scale with the highest resolution, largest display and largest memory library of any industrial bench scale in the Ohaus portfolio. The Ohaus Ranger™ 7000 Compact Scale has a sturdy industrial and modular design that supports flexible and heavy-duty use.

  • Built with IP54 cast metal housing and sealed metal indicator that ensure durability
  • Sturdy industrial and modular design supports flexible and Heavy-Duty use
  • Metal indicator and housing allows long time operation in rugged and harsh industrial environments
  • Scale with 10 advanced application modes for variety of complex applications that minimize need for manual calculations and control peripheral devices
  • Bright backlit, 4.3 in. graphic TFT display can be operated in multiple languages
  • Navigation panel comprised of keypad with 5 quick, 8 function and 12 alphanumeric keys
  • SmarText™ 2.0 Software enabled scale is simple to use with minimum training for users
  • Precise display resolution up to 75000d
  • Weighing units: kg, g, lb, oz, lb:oz
  • Quick results with one second stabilization time
  • Fast performance and Legal for Trade Certifications assures accurate results
  • Data produced can be easily exported through standard RS232 or USB device port
  • Additional connectivity options include second RS232 or Ethernet, and standard USB host port for bar code scanner or flash drive
  • With full GLP/GMP data output, Ranger 7000 scale can help meet traceability and compliance requirements

Application Modes

  • Weighing
  • Parts Counting
  • Percent Weighing
  • Check Weighing
  • Dynamic Weighing (Display Hold)
  • Filling
  • Formulation
  • Differential Weighing
  • Density Weighing

Specifications

Construction Stainless Steel Platform, Die Cast Housing
Capacity 15 kg
Display Type LCD
Readability 0.1 g (0.0002 lb.)
Protection Class IP54
Range 2% or 10% of Capacity
Stabilization Time 1 sec.
Dimensions (L x W x H) 377 x 311 mm
Electrical Requirements 100/240 VAC 50/60 Hz Universal Power Supply, rechargeable lithium battery (Optional)
Legal for Trade Class II