missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Ranger™ 3000 Compact Bench Scales
Eliminate wait time with rapid stabilization. The Ranger 3000™ Compact Bench Scale is tough, dependable, fast and precise.
Supplier: OHAUS™ 30031711
Description
Features Include
- Large, bright display: 38.1mm LCD display
- Rapid stabilization: Eliminates wait time
- User Friendly: SmarText™ menu navigation
- Weigh below capability: functionality to perform specific gravity tests and weigh items that cannot be easily lifted on to the weighing pan
- Standard connectivity with flexible options: included RS232 with optional Ethernet, second RS232 and USB offers additional data transfer capabilities or allows connection to multiple peripherals
- ABS housing, stainless steel platform
- Weighing units: kg, g, lb, oz, lb:oz
- Three LED (yellow, green, red) with configurable operation and alert beeper
- Weigh-below hook
- Integral transportation handle
- Sealed front panel
- Menu lockswitch
- Up front level indicator
- Adjustable leveling feet
- Selectable environmental and auto-print settings
- Stability
- Overload and underload indicators
- Low battery indicator
- Auto shut-off
- Auto tare
Applications
Weighing, Percent weighing, Parts counting, Check weighing/percent/counting, Accumulation, Dynamic weighing
Specifications
| 5 Mechanical keys | |
| Internal rechargeable lead acid battery | |
| ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12.46), (Class 3, nmax 3000), CSA C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1 | |
| 27 kg, 60 lb. | |
| 1 g | |
| Weigh-below hook, integral transportation handle, menu lock switch, adjustable leveling feet, 3 LED (yellow, green, red) check weighing lights, AC power | |
| R31P30 | |
| 14°F to 104°F | |
| Ranger™ 3000 Compact Bench Scale | |
| 12.9 in. | |
| 32.7 cm | |
| 12.2 in. | |
| 31.1 cm | |
| 4.6 in. | |
| 9.2 lb. | |
| 100/240 V 50/60 Hz | |
| 50/60 Hz |
| 210 Hr. | |
| External, with user selectable calibration weight value | |
| RS232 | |
| LCD | |
| Gram, kilogram, ounce, pound | |
| ABS Plastic, Stainless Steel | |
| 1 sec. | |
| -10°C to +40°C | |
| 12.9 x 12.2 x 4.6 in. (32.7 x 31.1 x 11.7 cm) | |
| 8.9 in. | |
| 22.5 cm | |
| 11.8 in. | |
| 30 cm | |
| 11.7 cm | |
| 4.2 kg | |
| 100/240 V | |
| Class III |