missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pocket Scales

Catalog No. p-3218807
Change view
Click to view available options
Capacity:
120 g, 0.26 lb.
250 g, 0.55 lb.
Model:
PS121
PS251
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
S94794A 120 g, 0.26 lb. PS121
S94794B 250 g, 0.55 lb. PS251
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S94794A Supplier OHAUS™ Supplier No. PS121
Only null left

Includes

Two lithium batteries, mounting bracket

Great performance in a unique yet functional design.

Combination pan and cover slides back for weighing and forward to cover the display and keys for storage or transport. Two mechanical buttons and a crisp LCD enable simple, quick operation.

  • Sliding pan and cover protects display and keys; prevents load cell damage in transport
  • Smaller size than most pocket scales Fast and easy battery replacement with pop-out design
  • High-contrast LCD
  • Stability indicator
  • Overload and underload indicators
  • Low-battery indicator
  • External digital calibration
  • Auto shutoff

Specifications

Battery Type 2 Lithium
Calibration Digital external calibration
Certifications/Compliance ISO 9001:2008
Capacity 120 g, 0.26 lb.
Display Type LCD
Readability 0.1 g
Format Gram, ounce
Includes Two lithium batteries, mounting bracket
Linearity ±0.1 g
Material ABS Plastic, Carbon Steel
Model PS121
Repeatability ±0.1 g
Stabilization Time <2 sec.
Temperature Range (English) 65°F to 77°F
Temperature Range (Metric) 18°C to 25°C
Type FSE Pocket Scale
Width (English) 2.87 in.
Width (Metric) 7.3 cm
Height (English) 0.74 in.
Height (Metric) 1.9 cm
Depth (English) 3.66 in.
Depth (Metric) 9.3 cm
Weight (English) 0.16 lb.
Weight (Metric) 0.07 kg
Show More Show Less