Learn More
Thermo Scientific™ O'RangeRuler DNA Ladders, ready-to-use

Description
Thermo Scientific O'RangeRuler DNA Ladders are designed for precise sizing of PCR products and other double-stranded DNA fragments in agarose or non-denaturing polyacrylamide gels.
O'RangeRuler series is characterized by its 'step ladder' design. The chromatography-purified DNA fragments are precisely separated by a consistent increment (e.g., 5 bp, 10 bp, 20 bp, 50 bp, 100 bp, 200 bp, or 500 bp). The design enables accurate and precise sizing of DNA fragments. Not recommended for DNA quantification.
All O'RangeRuler DNA Ladders are supplied with 6X Orange DNA Loading Dye for sample DNA. Orange G dye can be used to monitor DNA migration in agarose or polyacrylamide gels and migrates at 50 bp in a 1% agarose gel.
Highlights
- Step ladders available in a wide range of increments from 5-to-500 bp
- Evenly spaced reference bands
- Sharp bands, easy-to-remember fragment sizes
- Ready-to-use—premixed with 6X Orange Loading Dye for direct loading
- Stable at room temperature for up to 24 months
Sustainability features
Ready-to-use O'RangeRuler DNA ladders can be stored at room temperature for up to 24 months. The ladder is shipped at ambient temperature, using optimized right-sized packaging and 100% recyclable packaging reducing waste.
Spécifications
Spécifications
| Concentration | 6X |
| Gel Type | Agarose |
| Label or Dye | Xylene Cyanol FF, Orange G |
| Ready to Load | Yes |
| Size Range | 10 to 100 bp |
| Gel Compatibility | Agarose Gels |
| Quantity | 50 μg |
| Product Line | O'GeneRuler, O’RangeRuler |
| Product Type | DNA Ladder |
For Research Use Only. Not for use in diagnostic procedures.