missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Test Tube Brush
With fan-shaped end.
Supplier: Eisco™ CH0204D
Description
- Made from nylon
- Wire-wound handle with loop
Identifiants chimiques
| Fan Tip | |
| Unscented | |
| Non-sterile |
Spécifications
| Test Tube Brush | |
| Medium Stiffness | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| 1.125 in. | |
| For cleaning test tubes | |
| 3.5 in. | |
| 88.9 mm | |
| 1 Ea. |
| Nylon | |
| No | |
| Twisted Wire | |
| Unscented | |
| White | |
| 29 mm | |
| 9 in. | |
| 228.6 mm | |
| 88.9 mm |