missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Thermanox™ Coverslips

Catalog No. 1256589
Change view
Click to view available options
Dimensions (LxW):
10.5 x 22 mm
13 mm
15 mm
22 mm
25 mm
22 x 60 mm
24 x 30 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
1256589 25 mm
12565281A 24 x 30 mm
1256526 10.5 x 22 mm
1256587 22 x 60 mm
1256588 13 mm
1256527 15 mm
1256528 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1256589 Supplier Thermo Scientific™ Supplier No. 174985

missing translation for 'validMainframeMsg'

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Cell culture-treated on one side for optimal cell attachment and growth. Treated side facing the packaging label
  • Resistant to commonly used solvents (xylene, acetone, acetic acid) in most staining techniques with regular mounting and embedding materials
  • Can be use with amyl acetate for EM preparations
  • Suitable for use in scintillation counting
  • Bendable with forceps, and can be cut with scissors, scalpel or microtome
  • Do not flame to sterilize
  • Do not handle with rubber gloves so as to avoid leaving toxic residues on the coverslips
  • Autofluorescent in the range of 380 nm to 545 nm, not recommended for fluorescence stainings

Specifications

Type Thermanox Plastic Coverslip
Wells 6
Color Clear
Culture Area 490 mm²
Description Round
Surface Treatment Cell Culture on 1 Side
Material Plastic
Thickness (Metric) 0.2 mm
For Use With (Application) Autofluorescent in the range of 380 nm to 545 nm
Diameter (Metric) 25 mm
For Use With (Equipment) 6-well multiwell plate
Packaging Coverslips are packaged with cell culture side toward label
No. per Case 500/Cs.
No. per Pack 50 Pk.
Dimensions (LxW) 25 mm
Sterility Sterile
Quantity 50 Pk.
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.