missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates

Numéro de catalogue. p-4522129
Modifier l'affichage
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
Dish Type:
12-Well Plate
24-Well Plate
6-Well Plate
Culture Area:
0.47 cm2
1.13 cm2
3.14 cm2
4.1 cm2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Pore Size Dish Type Culture Area
12565006 0.4 μm 24-Well Plate 0.47 cm2
12565007 3 μm 24-Well Plate 0.47 cm2
12565008 8 μm 24-Well Plate 0.47 cm2
12565012 0.4 μm 6-Well Plate 3.14 cm2
12565013 3 μm 6-Well Plate 3.14 cm2
12565009 0.4 μm 12-Well Plate 1.13 cm2
12565010 3 μm 12-Well Plate 1.13 cm2
12565015 0.4 μm 6-Well Plate 4.1 cm2
12565017 8 μm 6-Well Plate 4.1 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Numéro de catalogue. 12565006 Fournisseur Thermo Scientific™ Code fournisseur 140620
Il en reste null

Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.

Features:

  • Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
  • Tabs provide better grip and easy handling
  • Nontoxic and nonpyrogenic

Ordering Information:

Packed in resealable bags

Spécifications

Description Polycarbonate Cell Culture Insert with 0.4 micron pore size in 24-well plate
Inserts per Plate 12
Culture Area 0.47 cm2
Material Polycarbonate (Membrane)
Volume (Metric) Working 0.5 mL
Pore Density <0.85 x 108 pores/cm2
Pore Size 0.4 μm
Type Culture Insert
For Use With Multidish 24
No. per Pack 12
No. per Case 48
Dish Type 24-Well Plate
Color Clear
Surface Treatment Cell culture-treated
Sterility Sterile
No. of Wells 24
Afficher plus de résultats Afficher moins de résultats

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.