missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface

Numéro de catalogue. 1256568
Change view
Click to view available options
Well Count:
60
72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Well Count
1256568 72
1256567 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 1256568 Fournisseur Thermo Scientific™ Code fournisseur 136528
Il en reste null

Achieve excellent cell attachment and growth rates with Nunc MiniTrays with Nunclon Delta Surface.

Achieve excellent cell attachment and growth rates with Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta Surface.

  • Sterile polystyrene
  • Available with 60 or 72 conical wells
  • Large raised alphanumeric coordinates
  • Keyed lid for proper orientation

Spécifications

Certifications/Compliance Certified Nunclon surface
Closure Included Yes
Bottom Shape Conical
Capacity (Metric) 8 L
Culture Area 0.013 cm2
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Nunclon Delta
Type Mini Tray
Volume (Metric) Working 8 μL
Well Count 72
Includes Lid
No. per Case 150
No. per Pack 10
Length (Metric) 84.1 mm
Width (Metric) 5.82 mm
Height (Metric) 11.2 mm
Afficher plus de résultats Afficher moins de résultats