missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 4 Well Rectangular Dish, TC Surface, Pack of 10
Description
Thermo Scientific™ Nunc Cell-Culture Treated Multidishes receive the Nunclon™ Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.
Nunclon Delta surface treatment ensures optimum performance for cell adhesion.
- Flat well bottom and stackable
- Raised well rims lower risk of cross contamination
- Sterilized by gamma irradiation and certified to be non-pyrogenic
- Excellent optical quality
- Alphanumerical codes for well identification
Round Well Styles
- Feature vented lids for gas exchange
- Recessed areas around wells act as a water reservoir to reduce evaporation from wells
- Lids with notched corners for easy orientation
Rectangular Well Styles
- Large culture area
- Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate
Ordering Information:
24-well plates are 17mm deep; 4-well plate is 10mm deep
Specifications
Specifications
| Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
| Culture Area | 21.8 sq. cm |
| Color | Clear |
| Product Type | Cell Culture Dish |
| Material | Polystyrene |
| Volume (Metric) Well | 5 mL (Well) |
| No. of Wells | 4 |
| Volume (Metric) Working | 5 mL |
| Sterility | Sterile |
| Surface Treatment | Nunclon Delta |
| Show More |