missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:
- Meets ANSI™ standards
- Equipped with alphanumeric well identification
- Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
- Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
- Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
- Uniquely engineered carrier plate features a support structure that enables variable height.
- Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.
Specifications
Specifications
| Culture Area | 0.47 cm2 |
| Material | Polycarbonate (Membrane) |
| Volume (Metric) Working | 1 mL (Low Hanging Position), 1.5 mL (Medium Hanging Position), 2 mL (High Hanging Position) |
| Pore Density | <0.85 x 108 pores/cm2 |
| Pore Size | 0.4 μm |
| Type | Carrier Plate with Cell Culture Inserts |
| For Use With (Equipment) | Cell Culture Insert |
| No. per Pack | 1 |
| No. per Case | 4 |
| Dish Type | Carrier Plate Systems |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.