missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Conical Sterile Polypropylene Centrifuge Tubes
GREENER_CHOICE

Catalog No. 12565269
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Bulk
Racked
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
12565269 15 mL Racked
12565268 15 mL Bulk
12565270 50 mL Bulk
12565271 50 mL Racked
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12565269 Supplier Thermo Scientific™ Supplier No. 339651
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These premium, high-quality conical tubes are environmentally friendly and allow for increased traceability with the largest writing area on the market.

Thermo Scientific Nunc Sterile Polypropylene Conical Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack, and allow for increased traceability with the largest writing area on the market. Nunc labware products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features

  • Nonpyrogenic: endotoxin tested (0.5 EU/mL)
  • Non-cytotoxic
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
  • Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
  • Plug sealed cap
  • Tube, cap, and rack made of virgin resin

Warranty: 90 days

Specifications

Closure Material HDPE
Closure Color Blue
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Includes Reusable and recyclable polypropylene rack
No. per Case 500/Cs.
Packaging Racked
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 95 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 10,500 x g
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.