Learn More
Invitrogen™ Empty Gel Cassettes with Combs, Midi, 26-well
Description
Includes
10 cassettes (with 26-well combs) per pack
Requires
An XCell4 SureLock™ Midi-Cell Runner is required to run the gels.
- Cassettes are sealed on three sides to prevent leaking and do not require the use of a special casting stand
- Gels poured in these cassettes are 1.0mm thick
- Cassettes have printed well outlines for easier gel loading
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Content And Storage | 10 cassettes (with 26-well combs) per pack |
| Gel Size | Midi |
| Gel Thickness | 1.0 mm |
| Wells | 26-well |
| Quantity | 1 pack |
| Running Dimension | Vertical |
| Shipping Condition | Room Temperature |
| Length (Metric) Gel | 8 cm |
| Width (Metric) Gel | 13 cm |
| Product Type | Empty Gel Cassette |
| Show More |
Frequently Asked Questions (FAQs)
We do offer disposable, empty plastic cassettes and combs to provide the option of pouring your own Mini or Midi gels for use with the XCell SureLock Mini-Cell, Mini Gel Tank, or XCell4 SureLock Midi-Cell, respectively. All cassettes are sealed on three sides to prevent leaking. Since the cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary. The empty cassettes and combs can be found here (https://www.thermofisher.com/us/en/home/life-science/protein-biology/protein-gel-electrophoresis/power-supplies-protein-electrophoresis.html#staining).
- The Empty Mini Gel Cassettes are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with Invitrogen Combs that are available in two thicknesses (1.0 mm and 1.5 mm), and in 7 types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
- The Bolt Empty Mini Gel Cassettes are available in 1.0 mm thickness and can be used with Bolt 10- or 12-well combs.
- The Empty Midi Gel Cassettes are available in 1.0 mm thickness and can be used with three Invitrogen Comb types (12 + 2 wells, 20 wells, and 26 wells).
For Research Use Only. Not for use in diagnostic procedures.