missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Notebook Cover
Description
- Construction
- Narrow pocket
- Zipper on three sides
- Performance
- Heavy duty
- Stores pens and small accessories for convenience
- Protects notebook in harsh field conditions
- Options and Accessories
- Field notebook (FS824-FS826)
Spécifications
Spécifications
| Matériau | Cordura |
| Réglé | No |
| Largeur (impériale) de page | 7 in. |
| Longueur (impériale) de page | 5 in. |
| Couleur | Black |
| Couleur de couvercle | Black |
| Autoclavable | Not Autoclavable |
| Jetable | Reusable |
| Type de produit | Notebook Cover |
| Stérilité | Non-sterile |