missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Non-Vented Autopsy Table with Leg Frame
Description
- Tabletop is 14 gauge stainless steel with #4 satin finish
- 2 GFCI Receptacles positioned on each side of table
- Hydro aspirator designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
- Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
- Deck mounted chrome plated brass sink spray with high pressure hose
- Four removable perforated grid plates
- Grid pattern is perforated with 9.5mm diameter holes on 50.8mm staggered centers
- All plumbing and electrical work accomplished at factory
Warranty
1 Year Warranty
Specifications
Specifications
| Product Type | Autopsy Table |
| Electrical Requirements | 2 GFCI Receptables Positioned on each side of Table |
| Height (English) | 37 in. |
| Length (English) | 100 in. |
| Width (English) | 30 in. |
| Height (Metric) | 93.98 cm |
| Length (Metric) | 254 cm |
| Width (Metric) | 76.2 cm |