missing translation for 'onlineSavingsMsg'
Learn More

Mopec Non-Tilting Bariatric Autopsy Cart

Catalog No. DC400
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
DC400 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DC400 Supplier Mopec Supplier No. DC400

missing translation for 'validMainframeMsg'

Designed with heavy gauge wall tubing and a reinforced frame with an inset oversized top. Mopec™ Non-Tilting Bariatric Autopsy Cart can be used in conjunction with wall mounted autopsy sinks or as a simple viewing stretcher.

  • Non-removable bariatric top
  • All welded stainless steel frame
  • Includes drain hole and plug
  • Four heavy duty 8 in. casters with 3 total lock and 1 directional lock

Warranty and Services

1 Year Warranty

Specifications

Product Type Transport and Handling
Material Stainless Steel
Includes Drain Hole and Plug
Length (English) 80.5 in.
Width (English) 40 in.
Length (Metric) 204.47 cm
Load Capacity (English) 1000 lb.
Load Capacity (Metric) 453.59 Kg
Width (Metric) 101.6 cm