missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Parking Sign - Reflective Aluminum

Catalog No. 19103656
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19103656 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103656 Supplier Brady™ Supplier No. 94119

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Finish Gloss
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
For Use With (Application) No Parking Sign
Height (English) 18 in.
Height (Metric) 45.72 cm
Max. Temperature (English) -40 °F to 176 °F
Thickness 0.0902 in.
Width (English) 18 in.
Width (Metric) 45.72 cm
Temperature Range (Metric) -40 °C to 80 °C
Shape Rectangular
Languages English
Dimensions (L x W) 18 x 12 in.
Displayed Text NO PARKING ANY TIME
Product Type No Parking Traffic Sign
Color Red on White
Show More Show Less