missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitro Blue Tetrazolium 98.0+%, TCI America™
Specifications
Specifications
| Melting Point | 223°C |
| Quantity | 1 g |
| Physical Form | Crystal/Powder |
| Percent Purity | ≥98.0% (HPLC,T) |
| Chemical Name or Material | Nitro Blue Tetrazolium [for Biochemical Research] |
Safety and Handling
| RTECSNumber | XF8045000 |
| TSCA | Yes |
| Recommended Storage | Freezer |