missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Cable Terminal 3.0m

Numéro de catalogue. 01915866
Modifier l'affichage
Click to view available options
Étalonnage:
Automatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Étalonnage
01915866 Automatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 01915866 Fournisseur Mettler Toledo™ Code fournisseur 31052305

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

The 3.0-meter cable connects the NineFocus meter to the control terminal when meter and terminal are placed separately. It's used when the terminal is mounted on the Electrode Arm EasyPlace but is not limited to this setup.

  • Flexible footprint on bench: The cable connects to the detachable control terminal, allowing it to be placed flexibly thus increasing usability and convenience

Spécifications

Étalonnage Automatic
Catégorie Cable
Indice IP IP52
Longueur (métrique) 3 m
Accessoires recommandés Meter Accessories
Poids (métrique) 230 g