missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Analog Measurement Module (AMM) Conductivity

Catalog No. 01915887
Change view
Click to view available options
Type:
Conductivity Measurement Module
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01915887 Conductivity Measurement Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915887 Supplier Mettler Toledo™ Supplier No. 31052300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the use with NineFocus meters. It connects with InLab™ analog sensors to measure conductivity.

  • Backward compatible: Maximum flexibility for any application due to full compatibility with analog sensors (e.g., ISM) using an analog module
  • Designed to evolve: Expand the meter analysis productivity by adding additional modules. Promote sustainability Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
  • Promote sustainability: Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint

Specifications

Calibration Automatic
Type Conductivity Measurement Module
Dimensions (L x W x H) 12 x 7 x 3.5 cm
IP Rating IP52
Length (Metric) 12 cm
Weight (Metric) 0.1 kg