missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nigrosine, pure, water soluble
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| UV Spectrometry | Complies |
| Color | Black to Black/Red |
| Solubility Information | Solubility in water: soluble. |
| Quantity | 500 g |
| Physical Form | Crystalline Powder or Crystals |
| Grade | Pure |
| Chemical Name or Material | Nigrosine, pract. |
Safety and Handling
| TSCA | TSCA |
RUO – Research Use Only