missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ BRUTE™ Quiet Dollies

Catalog No. 191304549
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
191304549 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191304549 Supplier Rubbermaid™ Supplier No. 264043

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Type Quiet Dolly
Load Bearing Capacity (English) 350 lb.
Load Bearing Capacity (Metric) 158.75 kg
Color Black
Diameter (English) 18.25 in.
Diameter (Metric) 46.4 cm
For Use With (Application) Moving heavy loads
For Use With (Equipment) 2620, 2632, 2643, 2655 containers
Height (English) 6.62 in.
Height (Metric) 16.81 cm
Shape Round
Show More Show Less