missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Gray Universal Absorbent Mats
Tough mat lasts longer and requires less changeouts
Supplier: New Pig MAT204
Description
Tough mat lasts longer and requires less changeouts
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimensions: 15 x 20 in. (38.1cm x 50.8cm)
Identifiants chimiques
| 29 CFR 1910.22(a)(2) | |
| Gray | |
| Polypropylene |
Spécifications
| 29 CFR 1910.22(a)(2) | |
| 14.08 oz. | |
| Polypropylene | |
| Absorbs oils, coolants, solvents and water | |
| 20 x 15 in. | |
| 50.8 cm | |
| 38 cm | |
| 7.7 kg |
| Gray | |
| 0.41 L | |
| Universal Absorbent Pad | |
| Lightweight | |
| 20 in. | |
| 15 in. | |
| 17 lb. |