missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ NeutraSafe™ Formalin Neutralizer Powder

Catalog No. STLNS55012
Change view
Click to view available options
Packaging Quantity:
12 x 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
STLNS55012 12 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, if in contact with skin, or if inhaled.
Catalog No. STLNS55012 Supplier StatLab™ Supplier No. NS55012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Harmful if swallowed, if in contact with skin, or if inhaled.

Safely and quickly neutralize aldehyde solutions for safe drain disposal.

  • Effectively neutralizes in 20 to 30 minutes
  • Simply add one bottle of NeutraSafe™ to each gallon of waste formalin solution
  • Use the NeutraSafe™ Aldehyde Test Kit to ensure waste has been effectively neutralized

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500 mL
Type Formalin Neutralizer
Format Bottle
For Use With (Application) Neutralizing Waste Formalin
Packaging Quantity 12 x 500 mL
Weight (English) 16.5 lb.
Weight (Metric) 7.48 kg