missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Light Logger Sensor

Numéro de catalogue. S9824320ND
Change view
Click to view available options
Range:
0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Illumination), 0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Signal)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Range
S9824320ND 0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Illumination), 0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Signal)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Numéro de catalogue. S9824320ND Fournisseur Eisco™ Code fournisseur NUL204
Il en reste null
This item is intended for educational purposes only.

Versatile for multiple uses in the natural sciences.

  • Three ranges measure illumination in low-light classroom environments or high-light outdoor daylight
  • Fast and slow modes can measure fast light changes
  • Duration: 50 milliseconds to 31 days
  • Illumination range: 0 to 1000 lx, 0 to 6000 lx, 0 to 150,000 lx
  • Signal range: 0 to 1000 lx, 0 to 6000 lx, 0 to 150,000 lx
  • Maximum sample rate: 100 S/sec. (slow); 3000 S/sec. (fast)
  • Requires connection hardware, sold separately

Spécifications

Type Sensor, Light Logger
Includes Light logger sensor, guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) For measuring light intensity, to monitor daily light levels in ecological systems, chemical reactions that emit light, light intensity from varying distances and mediums and photosynthesis for further study
Range 0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Illumination), 0 to 1,000lx, 0 to 6,000lx, 0 to 150,000lx (Signal)
Resolution 1lx, 6lx, 150lx (Illumination) , 1lx, 6lx, 150lx (Signal)
Dimensions (L x W x H) 4.5 x 4.5 x 2 in. (11.43 x 11.43 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Afficher plus de résultats Afficher moins de résultats