missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Nessler Cylinder Rack

Catalog No. S01223
Change view
Click to view available options
For Use With (Equipment):
50 mL Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S01223 50 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01223 Supplier United Scientific™ Supplier No. 76101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nessler cylinder storage rack safely stores cylinders when not in use.

  • Polypropylene rack is designed to hold six Nessler cylinders
  • Flat lower deck is white to provide a reflective surface
  • Chemical and corrosion resistant rack can be autoclaved at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue/White
Holds Cylinders
Material Polypropylene
Positions 6
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 50 mL Tubes
Size 304.8 x 63.5 mm
Length (Metric) 304.8 mm
Includes Tube Rack
Product Type Tube Rack
Shelves None
Height (Metric) 63.5 mm
Array 1 x 6
Width (Metric) 88.9 mm
Show More Show Less

Warning: Cancer and reproductive harm