missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Neoprene Hose for Bunsen Burner

Catalog No. S12817
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
Length (Metric):
0.6 m
0.9 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
S12817 2 ft. 0.6 m
S24487 3 ft. 0.9 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S12817 Supplier Eisco™ Supplier No. CH0100A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High quality neoprene tubing to connect Bunsen burners to fuel source.

  • Connect your Bunsen burners to a fuel source such as natural gas or liquid propane
  • Both ends of the hose are designed to fit gas inlet diameters of roughly 8 to 10 mm

Specifications

Product Type Gas Hose
For Use With (Equipment) Bunsen burner
Gas Type Natural Gas, Propane
Length (English) 2 ft.
Length (Metric) 0.6 m
Material Neoprene
Color Blue
Diameter (Metric) Inside 8 to 10 mm
For Use With (Application) Connect burners to fuel source