missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Navigator Portable Precision Balance

Catalog No. 01920286
Change view
Click to view available options
Model:
NV1202
NV123
NV2202
NV223
NV3202
NV323
NV622
NVT10201
NVT6201
Capacity:
10,200 g
120 g
220 g
320 g
620 g
1200 g
2200 g
3200 g
6200 g
Readability:
0.001 g
0.01 g
0.1 g
Stabilization Time:
1.5 sec.
2 sec.
2.5 sec.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
01920286 NV323 320 g 0.001 g 2.5 sec.
01920284 NV123 120 g 0.001 g 2.5 sec.
01920285 NV223 220 g 0.001 g 2.5 sec.
01920287 NV622 620 g 0.01 g 1.5 sec.
01920288 NV1202 1200 g 0.01 g 2 sec.
01920289 NV2202 2200 g 0.01 g 2 sec.
01920290 NV3202 3200 g 0.01 g 2 sec.
01920291 NVT6201 6200 g 0.1 g 1.5 sec.
01920292 NVT10201 10,200 g 0.1 g 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01920286 Supplier OHAUS™ Supplier No. 30642240

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Navigator series offers essential weighing applications at a competitive price point.

  • The Navigator series has advanced weighing technology which offers one-second stabilization for fast and accurate weighing results. This improves operator efficiency, productivity and throughput.
  • Navigators have overload protection systems that can withstand loads up to four times the rated capacity safeguards the balance.

Specifications

Certifications/Compliance IEC/EN 61010-1, IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003 Class B, CE, RCM
Connection Type RS232, USB, or Ethernet (available as accessories)
Capacity 320 g
Display Type LCD
Readability 0.001 g
Linearity 0.005 g
Material ABS, Stainless Steel
Model NV323
Stabilization Time 2.5 sec.
Type Toploading Balances
Dimensions (L x W x H) 204 x 230 x 104 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 C batteries (not included)
Show More Show Less