missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles with White Polypropylene PE Foam Lined Caps

Catalog No. FB02911953A
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
Neck Finish:
38-400
43-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
FB02911953A 125 mL 38-400
FB02911956A 250 mL 43-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02911953A
Only null left

High Density Polyethylene, natural color, provides good chemical resistance while wide mouth opening is ideal for solids storage

  • Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
  • Bottles feature a wide mouth opening, ideal for sampling solids and powders.
  • HDPE provides an excellent moisture barrier and are impact resistant.
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
  • HDPE provides moisture barrier and are impact resistant
  • Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents

Specifications

Capacity (Metric) 125 mL
Color Natural
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 31 mm
Height (Metric) With Closure 97 mm
Material HDPE
Quantity 500 Pk.
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Wide
Height (Metric) 94 mm
Product Type Oblong Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 50 mm
Show More Show Less