missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Write-On Scoop Sterile Sample Bag
GREENER_CHOICE

Catalog No. 0181278
Change view
Click to view available options
Capacity (Metric):
523 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0181278 523 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0181278 Supplier Whirl-Pak™ Supplier No. B01350
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile scoop already contained inside the bag eliminates the need to carry two items to collect a sample and minimizes contamination.

Sterile scoop is already contained inside the bag, eliminating the need to carry two items to collect the sample and minimizing contamination. The 2 oz. (60 cc) polypropylene scoop measures 7 in. (18.5 cm) long.

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate, bags should not be used at temperatures above 180°F (82°C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346°F (-210°C) - careful handling required after freezing. All bags are sterilized after manufacturing.

Specifications

Autoclavable Not Autoclavable
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
Material Polyethylene
Sterility Sterile
Fill Volume 18 oz.
Latex Free Yes
No. per Pack 50/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 2.50 mil
Dimensions (L x W) 23 x 11.5 cm (9 x 4.5 in.)
Length (English) 9 in.
Width (English) 4.5 in.
Product Type Sample Bag
Capacity (English) 18 oz.
Capacity (Metric) 523 mL
Length (Metric) 23 cm
Width (Metric) 11.5 cm
Thickness (Metric) 0.064 mm
Show More Show Less